| Shaft Shoulder O.D. [Max] | 4.760 in |
| Enclosure | Open |
| Dynamic Load Rating | 42500 lbf |
| Housing Fillet Radius [Max] | 0.08 in |
| Inner Ring O.D. | 4.764 in |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Shoulder Diameter [Min] | 6.26 in |
| Capacity | Standard Capacity |
| I.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Shaft Fillet Radius [Max] | 0.156 in |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 46500 lbf |
| Cage Material | Brass/Bronze |
| O.D. | 180 mm |
| Weight | 9.0 LB |
| EAN or UPC | 662293104874 |

