| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 90 mm |
| Origin | Needle Roller & Cage |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Matching Assembly | AS6590 |
| Enclosure | Open |
| Cage Material | Steel |
| Dynamic Load Rating | 9.93 lbf |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Contact O.D. | 3.46 in |
| No. of Rows | 1 |
| Contact I.D. | 2.64 in |
| I.D. | 65 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 59.8 lbf |
| Weight | 0.12 LB |
| EAN or UPC | 605790190513 |

