| Static Load Rating [Max] | 82.9 lbf |
| End Type | Open End |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 85 mm |
| Contact I.D. | 3.46 in |
| Matching Assembly | AS85110 |
| Radial Internal Clearance Specification | N/A |
| Contact O.D. | 4.25 in |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 14.1 lbf |
| No. of Rows | 1 |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Roller & Cage |
| Enclosure | Open |
| Precision Ground | Yes |
| Self Aligning | No |
| Weight | 0.194 LB |
| EAN or UPC | 605790194955 |

