Skip to content Skip to navigation menu
American Roller BearingTP151

TP151

CONTACT MILL SUPPORT GROUP CLEVE HQ
Item #101713738
American Roller BearingTP151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bore Type Round Bore, Inch Type
Capacity Standard Capacity
O.D. 12 in
I.D. 8 in
Enclosure Open
Tolerance Iso Class 0 (RBEC 1)
Oil Hole w/o Oil Hole
Cage Material Standard
End Type Open End
Bearing Design Thrust Bearing – Complete
Precision Ground Yes
Radial Internal Clearance N/A
Radial Internal Clearance Specification N/A
Weight 43.8 LB
EAN or UPC 662293087634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison