| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Dynamic Load Rating | 285 kN |
| Inner Race Flange Diameter | 117.9 mm |
| Precision Ground | Yes |
| O.D. Inner Race | 108.5 |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1800 rpm |
| Fillet Radius | 4 mm |
| Limiting Speed - Grease | 1440 rpm |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Flange I.D. Outer Race | 148.64 |
| I.D. | 85 mm |
| Outer Race Roller Track Diameter | 149.1 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Flange Diameter | 118.23 mm |
| Bearing Design | Non-Separable |
| Outer Race Flange Diameter | 157.3 mm |
| O.D. | 180 mm |
| Flange O.D. Inner Race | 118.23 |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Roller Track Diameter | 108.5 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating | 338 kN |
| End Type | Open End |
| Static Load Rating [Max] | 338 kN |
| Outside Dia. | 180 mm |
| Inside Dia. | 85 mm |
| Weight | 11.9 LB |
| EAN or UPC | 637410042445 |

