description
- LHD2512 Take-up Frames Bearing Parts & Kits
features
- Spherical Roller Bearing
- Top Angle Protected Screw Take-up Frame
| Frame Length | 35 1/4 in |
| Mounting Pad Height | 3/8 in |
| Housing Material | Steel |
| Frame Bolt Hole Spacing | 32 3/4 in |
| Frame Pad Width | 5 1/2 in |
| Frame Height | 6 1/4 in |
| Travel Length | 12 in |
| Frame Material | Welded Steel |
| Frame Mounting Pad Length | 5 in |
| Housing Coating | Powder Coated |
| Mounting Pad Length | 13 1/4 in |
| Frame Width | 7 1/8 in |
| Mounting Bolt Size | 5/8 in |
| Rod Diameter | 1 in |
| Weight | 81.0 LB |
| EAN or UPC | 662327970307 |
-
Prop 65


