| Travel Length | 10 in |
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Weight | 139.0 LB |
| EAN or UPC | 698210693626 |
-
Prop 65
| Travel Length | 10 in |
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Weight | 139.0 LB |
| EAN or UPC | 698210693626 |
Prop 65