features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Travel | 12 in |
| Housing Material | Steel |
| Frame Type | Center Pull Type Heavy Duty |
| Type | Spherical Roller Bearing |
| Travel Length | 12 in |
| Housing Coating | Powder Coated |
| Weight | 110.0 LB |
| EAN or UPC | 698210644703 |
-
Prop 65


