| Travel Length | 36 in |
| Housing Material | Steel |
| Frame Material | Welded Steel |
| Housing Coating | Powder Coated |
| Weight | 122.0 LB |
| EAN or UPC | 698210678364 |
-
Prop 65
| Travel Length | 36 in |
| Housing Material | Steel |
| Frame Material | Welded Steel |
| Housing Coating | Powder Coated |
| Weight | 122.0 LB |
| EAN or UPC | 698210678364 |
Prop 65