| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Frame Material | Welded Steel |
| Travel Length | 30 in |
| Weight | 186.0 LB |
| EAN or UPC | 698210628482 |
-
Prop 65
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Frame Material | Welded Steel |
| Travel Length | 30 in |
| Weight | 186.0 LB |
| EAN or UPC | 698210628482 |
Prop 65