| Travel Length | 36 in |
| Frame Material | Welded Steel |
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Weight | 196.0 LB |
| EAN or UPC | 698210693657 |
-
Prop 65
| Travel Length | 36 in |
| Frame Material | Welded Steel |
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Weight | 196.0 LB |
| EAN or UPC | 698210693657 |
Prop 65