Skip to content Skip to navigation menu
Rexnord Corp.ZNT630

ZNT630

10412508 / ZNT630 T-U FRAME PROT SCREW
Item #101160427
Rexnord Corp.ZNT630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
Housing Material Steel
Frame Material Welded Steel
Travel Length 30 in
Housing Coating Powder Coated
Weight 50.0 LB
EAN or UPC 698210713379
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison