- 10430909 / ZST1018 T-U FRAME CNTR PULL
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Weight | 200.7 LB |
| EAN or UPC | 698210933395 |
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Weight | 200.7 LB |
| EAN or UPC | 698210933395 |