- 10416070 / ZST1118 T-U FRAME CNTR PULL
| Housing Material | Steel |
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Weight | 313.8 LB |
| EAN or UPC | 698210933135 |
| Housing Material | Steel |
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Weight | 313.8 LB |
| EAN or UPC | 698210933135 |