- 10443467 / ZST618 T-U FRAME CNTR PULL
| Housing Material | Steel |
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Weight | 90.4 LB |
| EAN or UPC | 698210943530 |
| Housing Material | Steel |
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Weight | 90.4 LB |
| EAN or UPC | 698210943530 |