features
- Take up frame for Sealmaster® STH center pull housing assembly Painted carbon steel construction
| Material | Steel |
| Type | Center Pull |
| Travel Distance | 9 in |
| Style | Standard Duty Center Pull |
| Weight | 14.1 LB |
| EAN or UPC | 662461210918 |
| Material | Steel |
| Type | Center Pull |
| Travel Distance | 9 in |
| Style | Standard Duty Center Pull |
| Weight | 14.1 LB |
| EAN or UPC | 662461210918 |