| Frame Type | Center Pull Type Heavy Duty |
| Housing Coating | Powder Coated |
| Travel Length | 30 in |
| Housing Material | Steel |
| Weight | 163.0 LB |
| EAN or UPC | 698210714352 |
-
Prop 65
| Frame Type | Center Pull Type Heavy Duty |
| Housing Coating | Powder Coated |
| Travel Length | 30 in |
| Housing Material | Steel |
| Weight | 163.0 LB |
| EAN or UPC | 698210714352 |
Prop 65