| Housing Coating | Powder Coated |
| Travel Length | 30 in |
| Frame Type | Center Pull Type Heavy Duty |
| Housing Material | Steel |
| Weight | 397.0 LB |
| EAN or UPC | 698210714413 |
-
Prop 65
| Housing Coating | Powder Coated |
| Travel Length | 30 in |
| Frame Type | Center Pull Type Heavy Duty |
| Housing Material | Steel |
| Weight | 397.0 LB |
| EAN or UPC | 698210714413 |
Prop 65