| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Frame Type | Center Pull Type Heavy Duty |
| Travel Length | 24 in |
| Weight | 66.0 LB |
| EAN or UPC | 698210678395 |
-
Prop 65
| Housing Coating | Powder Coated |
| Housing Material | Steel |
| Frame Type | Center Pull Type Heavy Duty |
| Travel Length | 24 in |
| Weight | 66.0 LB |
| EAN or UPC | 698210678395 |
Prop 65