Skip to content Skip to navigation menu
Rexnord Corp.ZHT724

ZHT724

10443417 / ZHT724 T-U FRAME CNTR PULL
Item #101159935
Rexnord Corp.ZHT724
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
Frame Type Center Pull Type Heavy Duty
Housing Coating Powder Coated
Housing Material Steel
Travel Length 24 in
Weight 76.0 LB
EAN or UPC 698210678265
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison