| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Frame Type | Center Pull Type Heavy Duty |
| Housing Material | Steel |
| Weight | 113.0 LB |
| EAN or UPC | 698210644680 |
-
Prop 65
| Travel Length | 18 in |
| Housing Coating | Powder Coated |
| Frame Type | Center Pull Type Heavy Duty |
| Housing Material | Steel |
| Weight | 113.0 LB |
| EAN or UPC | 698210644680 |
Prop 65