| Travel | 36 in |
| Bolt Hole Spacing - Length | 56 3/4 in |
| Bolt Hole Spacing - Width | 3 in |
| Overall Height [Min] | 6.25 in |
| Base Width | 5 1/2 in |
| Frame Size | MHD250 |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Frame Length | 59 1/4 in |
| Weight | 106.0 LB |
| EAN or UPC | 697950631097 |
| Travel | 36 in |
| Bolt Hole Spacing - Length | 56 3/4 in |
| Bolt Hole Spacing - Width | 3 in |
| Overall Height [Min] | 6.25 in |
| Base Width | 5 1/2 in |
| Frame Size | MHD250 |
| Frame Type | Heavy Duty |
| Frame Style | MHD |
| Frame Length | 59 1/4 in |
| Weight | 106.0 LB |
| EAN or UPC | 697950631097 |