| Travel | 12 in |
| Bolt Hole Spacing - Length | 23 1/2 in |
| Frame Style | MLD |
| Bolt Hole Spacing - Width | 2.5 in |
| Frame Size | MLD20 |
| Shaft Dia. | 0.75 in |
| Frame Length | 25 in |
| Frame Type | Light Duty |
| Base Width | 3 1/2 in |
| Overall Height [Min] | 2.59375 in |
| Weight | 13.0 LB |
| EAN or UPC | 697950630588 |

