| Bolt Hole Spacing - Width | 2.5 in |
| Frame Style | MLD |
| Base Width | 3 1/2 in |
| Overall Height [Min] | 2.59375 in |
| Bolt Hole Spacing - Length | 32 in |
| Frame Length | 33 1/2 in |
| Shaft Dia. | 0.75 in |
| Travel | 18 in |
| Frame Type | Light Duty |
| Frame Size | MLD20 |
| Weight | 16.0 LB |
| EAN or UPC | 697950630595 |

