| Bolt Hole Spacing - Length | 26 3/4 in |
| Frame Type | Light Duty |
| Frame Style | MLD |
| Frame Length | 28 1/4 in |
| Overall Height [Min] | 2.6875 in |
| Shaft Dia. | 0.75 in |
| Frame Size | MLD30 |
| Base Width | 3 1/2 in |
| Travel | 12 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Weight | 17.0 LB |
| EAN or UPC | 697950630670 |

