| Frame Style | MLD |
| Bolt Hole Spacing - Width | 3 in |
| Base Width | 4 3/4 in |
| Frame Type | Light Duty |
| Frame Length | 52 1/4 in |
| Frame Size | MLD40 |
| Overall Height [Min] | 3.1875 in |
| Bolt Hole Spacing - Length | 50 1/2 in |
| Travel | 36 in |
| Shaft Dia. | 0.75 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950630809 |

