| Base Width | 5 7/8 in |
| Frame Size | MLD45 |
| Travel | 24 in |
| Frame Length | 51 5/8 in |
| Bolt Hole Spacing - Length | 43 1/2 in |
| Overall Height [Min] | 4.125 in |
| Frame Style | MLD |
| Shaft Dia. | 1 in |
| Frame Type | Light Duty |
| Bolt Hole Spacing - Width | 3 in |
| Weight | 76.0 LB |
| EAN or UPC | 697950630854 |

