- ZNT11631512 3 15/16 TAKEUP ASY RLR BRG
| Setscrew Torque | 290-325 in-lbs |
| Mounting Bolt Size | 3/4 in |
| Primary Seal | Steel Clearance Seal |
| Travel Length | 12 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Seal Type | Clearance Seals |
| Microlock Kit | ML4 |
| Shaft Dia. | 3 15/16 in |
| Size Code | 11 |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Housing Width | 6 3/8 in |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Engineered Polymer |
| Housing Coating | Powder Coated |
| Frame Height | 14 1/2 in |
| Frame Length | 38 1/2 in |
| Mounting Pad Height | 2 1/4 in |
| Frame Bolt Hole Spacing | 36 in |
| Static Load Rating | 137000 lb |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Base to Centerline Height | 7 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Weight | 269.0 LB |
| EAN or UPC | 782934976360 |

