- AMHT135125MM12 125MM TAKEUP ASSY RLR BRG
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Size Code | 13 |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Static Load Rating | 241900 lb |
| Grease Fitting Size | 1/4 NPT |
| Bearing Type | Spherical Roller |
| Weight | 440.0 LB |
| EAN or UPC | 662864807975 |

