Rexnord Corp.
AMHT9521512
10410264 / AMHT9521512 2 15/16 TAKEUP ASSY RLR BRG
Item #101514365
-
Prop 65
| Size Code | 9 |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 2 15/16 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Engineered Polymer |
| Static Load Rating | 71500 lb |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 140.0 LB |
| EAN or UPC | 698210001797 |
-
Prop 65

