- 10443410 / ZHT129315Y12 3 15/16 TAKEUP ASSY RLR BR
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Grease Fitting Size | 1/4 NPT |
| Housing Coating | Powder Coated |
| Static Load Rating | 159300 lb |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Shaft Dia. | 3 15/16 in |
| Size Code | 12 |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Housing Material | Cast Iron |
| Weight | 331.0 LB |
| EAN or UPC | 793699910605 |

