- OBSOLETE - CALL FOR PRICE
| Bore Length | 8 in |
| Frame Bolt Hole Spacing | 67 in |
| Retainer Type | Steel |
| Seal Type | Clearance Seals |
| Travel Length | 30 in |
| Frame Material | Welded Steel |
| Vibration Frequency Inner Ring Defect | 0.1554 cps |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Mounting Pad Height | 1 1/2 in |
| Grease Fitting Size | 1/4 NPT |
| Mounting Pad Width | 12 in |
| Static Load Rating | 274100 lb |
| Frame Height | 22 1/2 in |
| Housing Material | Steel |
| Base to Centerline Height | 10 9/16 in |
| Shaft Dia. | 5 7/16 in |
| Size Code | 14 |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 1 3/4 in |
| Microlock Kit | ML4 |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0475 cps |
| Frame Type | Center Pull Type Heavy Duty |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.1113 cps |
| Housing Coating | Powder Coated |
| Frame Length | 73 in |
| Shaft Locking | Double Set Collar |
| Setscrew Torque | 1350 in-lbs |
| Weight | 1361.0 LB |
| EAN or UPC | 782935110497 |

