- 10417570 / ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Housing Material | Steel |
| Vibration Frequency Inner Ring Defect | 0.1637 cps |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Grease Fitting Size | 1/4 NPT |
| Static Load Rating | 304600 lb |
| Size Code | 15 |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0509 cps |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1196 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Dia. | 5 15/16 in |
| Weight | 1296.0 LB |
| EAN or UPC | 698210021696 |

