- 10412531 / ZST6211518C 1 15/16 TAKEUP ASSY RLR BRG
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 6 |
| Static Load Rating | 33200 lb |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Auxiliary Seals | 1 Closed Cap Steel Short Hub |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Shaft Dia. | 1 15/16 in |
| Weight | 69.0 LB |
| EAN or UPC | 793699555134 |

