features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
| Dynamic Load Rating | 2520 lbf |
| Lubrication | Non-Relubricatable |
| Slot Width | 0.53125 in |
| Bearing Design | Non-Expansion |
| Housing Width | 1 3/8 in |
| Insert Type | Stainless Steel Insert |
| Locking Device | Setscrew Locking Inner Ring |
| Overall Height | 3.625 in |
| Overall Length | 3.8125 in |
| Screw Diameter | 21/32 in |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Bearing Insert | RRH1100BRR |
| Between Frame Width | 3 in |
| Take-Up Types | Wide Slot |
| Housing Material | Composite |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 1750 lbf |
| Shaft Dia. | 1 in |
| Shank End to Center of Shaft | 2 7/16 in |
| Weight | 0.67 LB |
| EAN or UPC | 97741075404 |
-
HACCP Friendly


