features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Between Frame Width | 3 1/2 in |
| Bearing Insert | RRZ1102BRR |
| Overall Height | 4.125 in |
| Screw Diameter | 25/32 in |
| Bearing Design | Non-Expansion |
| Slot Width | 0.53125 in |
| Overall Length | 4.375 in |
| Housing Width | 1 5/8 in |
| Static Load Rating [Max] | 2520 lbf |
| Housing Material | Composite |
| Seal Type | Contact Seals |
| Insert Type | ZMaRC® Coated Insert |
| Dynamic Load Rating | 4380 lbf |
| Shank End to Center of Shaft | 2 3/4 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Inner Ring |
| Shaft Dia. | 1.125 in |
| Weight | 1.4 LB |
| EAN or UPC | 97741084642 |
-
HACCP Friendly


