| Radial Dynamic Load Capacity | 84330 lb |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Slot Length | N/A |
| Inch/Metric | Inch |
| Retainer Type | Engineered Polymer |
| Static Load Rating | 90700 lb |
| Overall Length | 10 in |
| Overall Height [Min] | 7.8125 in |
| Temperature Range [Max] | 225 °F |
| Shank Height | 5 3/8 in |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Between Frame Width | 6 13/16 in |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 10 |
| Overall Width | 4 3/8 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Shaft Dia. | 3 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Screw Diameter | 1 7/8 in |
| Overall Height | 7.8125 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Coating | Powder Coated |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals |
| Length Through Bore | 4.375 in |
| Slot Width | 1.8125 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Shaft Locking | Single Set Collar |
| Weight | 40.5 LB |
| EAN or UPC | 698210712112 |
-
Prop 65


