| Static Load Rating | 159300 lb |
| Radial Dynamic Load Capacity | 149500 lb |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Temperature Range [Max] | 225 °F |
| Overall Length | 13.4375 in |
| Screw Diameter | 2 1/8 in |
| Seal Type | Heavy Contact Seals |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 4 7/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/4 NPT |
| Overall Width | 6 1/4 in |
| Shank Height | 6 3/8 in |
| Overall Height [Min] | 10.375 in |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Bearing Design | Non-Expansion |
| Shaft Locking | Double Set Collar |
| Overall Height | 10.375 in |
| Length Through Bore | 6.25 in |
| Type | Spherical Roller Bearing |
| Retainer Type | Engineered Polymer |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Between Frame Width | 9 1/2 in |
| Slot Width | 2.0625 in |
| Slot Length | N/A |
| Size Code | 12 |
| Weight | 91.0 LB |
| EAN or UPC | 698210688653 |
-
Prop 65


