| Housing Height | 10 3/8 in |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Static Load Rating | 159300 lb |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Shaft Dia. | 4 7/16 in |
| Microlock Kit | ML4 |
| Slot Spacing | 9 1/2 in |
| Housing Material | Cast Iron |
| Base to Centerline Height | 8 11/16 in |
| Adjustment Pad Height | 6 3/8 in |
| Radial Dynamic Load Capacity | 149500 lb |
| Bore Length | 6 1/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Setscrew Torque | 290-325 in-lbs |
| Size Code | 12 |
| Retainer Type | Engineered Polymer |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Adjustment Slot Width | 2 1/8 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Slot Length | 2 1/16 in |
| Locknut O.D. | 6 1/16 in |
| Housing Length | 13 7/16 in |
| Grease Fitting Size | 1/4 NPT |
| Shaft Locking | Shurlok Tapered Adapter |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Weight | 91.0 LB |
| EAN or UPC | 793699903492 |
-
Prop 65


