Skip to content Skip to navigation menu
Rexnord Corp.MT96215V40

MT96215V40

MT96215V40 2 15/16 TAKEUP ROLLER BRG
Item #117581122
  • MT96215V40 2 15/16 TAKEUP ROLLER BRG
Rexnord Corp.MT96215V40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MT96215V40 2 15/16 TAKEUP ROLLER BRG
Shaft Locking Shurlok Tapered Adapter
Static Load Rating 71500 lb
Housing Material Cast Iron
Retainer Type Engineered Polymer
Bearing Type Spherical Roller
Special Lube Percent 0% Fill
Vibration Frequency Roller Spin 0.0591 cps
Radial Dynamic Load Capacity 57750 lb
Vibration Frequency Outer Ring Defect 0.1299 cps
Vibration Frequency Fundamental Train 0.0072 cps
Lubrication Type Preservative Only - No Grease
Vibration Frequency Inner Ring Defect 0.1701 cps
Size Code 9
Grease Fitting Size 1/8 NPT
Primary Seal Viton Spring Loaded Lip Seal
Housing Coating Powder Coated
Weight 27.6 LB
EAN or UPC 662864916325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison