- ZT6611518 1 15/16 TAKEUP ROLLER BRG
| Bearing Type | Spherical Roller |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 28890 lb |
| Shaft Locking | Shurlok Tapered Adapter |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 33200 lb |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Size Code | 6 |
| Weight | 10.1 LB |
| EAN or UPC | 782934968006 |

