description
- Bore Insert, .250 in OD, .1875 in ID Bore Adaptors offer a convient way of adapting a coupling to a variety of shaft diameters, typically at the R & D stage. When fitting to a set screw hubs, adapters prevent the screws from scoring the shafts and permit the re-positioning and easy removal of the coupling.
| Length | 0.26 in, 6.6 mm |
| Bore Code | 24 |
| Bore Size | 4.688 mm |
| O.D. | 0.25 in |
| Configuration | Bore Insert |
| Weight | 0.0 LB |
| EAN or UPC | 698672205702 |

