description
- Bore Insert, 8 mm OD, .125 in ID Bore Adaptors offer a convient way of adapting a coupling to a variety of shaft diameters, typically at the R & D stage. When fitting to a set screw hubs, adapters prevent the screws from scoring the shafts and permit the re-positioning and easy removal of the coupling.
| Configuration | Bore Insert |
| O.D. | 8 mm |
| Bore Size | 3.175 mm |
| Length | 0.23 in, 5.8 mm |
| Bore Code | 28 |
| Weight | 0.0 LB |
| EAN or UPC | 698672205740 |

