description
- Bore Insert, .500 in OD, 10 mm ID Bore Adaptors offer a convient way of adapting a coupling to a variety of shaft diameters, typically at the R & D stage. When fitting to a set screw hubs, adapters prevent the screws from scoring the shafts and permit the re-positioning and easy removal of the coupling.
| Bore Code | 36 |
| Bore Size | 10 mm |
| Configuration | Bore Insert |
| O.D. | 0.5 in |
| Length | 0.42 in, 10.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 698672206037 |

