description
- Bore Insert, 20 mm OD, 16 mm ID Bore Adaptors offer a convient way of adapting a coupling to a variety of shaft diameters, typically at the R & D stage. When fitting to a set screw hubs, adapters prevent the screws from scoring the shafts and permit the re-positioning and easy removal of the coupling.
| Configuration | Bore Insert |
| O.D. | 20 mm |
| Length | 0.79 in, 20 mm |
| Bore Code | 48 |
| Bore Size | 16 mm |
| Weight | 0.0 LB |
| EAN or UPC | 698672206167 |

