description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Compatible Bore Size [Max] | 3 3/8 in |
| Set Screw Size | 3/8-16 UNC |
| Bore Dia. | 1 1/4 in |
| Flange Length | 1 7/32 in |
| O.D. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Flange Diameter | 7.5 in |
| Length Through Bore | 2 23/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 7/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Hub Length | 13/16 in |
| Hub Dia. | 4 3/8 in |
| Size | 10 |
| Keyseat | 1/4 in x 1/8 in |
| Hub Type | Shaft Hub |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Weight | 13.5 LB |
| EAN or UPC | 698672640862 |

