description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Set Screw Size | 3/8-16 UNC |
| Hub Type | Shaft Hub |
| Flange Diameter | 7.5 in |
| Size | 10 |
| Flange Length | 1 7/32 in |
| Hub Dia. | 4 3/8 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Compatible Bore Size [Max] | 3 3/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Keyseat | 1/4 in x 1/8 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Length Through Bore | 2 23/32 in |
| O.D. | 7.5 in |
| Compatible Bore Size [Min] | 7/16 in |
| RPM [Max] | 3600 rpm |
| Bore Dia. | 1 1/8 in |
| Bore Type | Finished with Keyway |
| Material | High Strength Cast Iron |
| Hub Length | 13/16 in |
| Weight | 13.7 LB |
| EAN or UPC | 698672640848 |

