description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Set Screw Size | 3/8-16 UNC |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Max] | 3 3/8 in |
| O.D. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Material | High Strength Cast Iron |
| Hub Dia. | 4 3/8 in |
| Keyseat | 3/8 in x 3/16 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Type | Shaft Hub |
| Flange Length | 1 7/32 in |
| Bore Dia. | 1 5/8 in |
| Length Through Bore | 2 23/32 in |
| Size | 10 |
| Bore Type | Finished with Keyway |
| Flange Diameter | 7.5 in |
| Hub Length | 13/16 in |
| Compatible Bore Size [Min] | 7/16 in |
| Weight | 12.9 LB |
| EAN or UPC | 698672640916 |

