description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Compatible Bore Size [Min] | 7/16 in |
| Material | High Strength Cast Iron |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Type | Finished with Keyway |
| Hub Dia. | 4 3/8 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Hub Type | Shaft Hub |
| Length Through Bore | 2 23/32 in |
| Set Screw Size | 1/2-13 UNC |
| Bore Dia. | 2 1/4 in |
| Keyseat | 1/2 in x 1/4 in |
| RPM [Max] | 3600 rpm |
| Size | 10 |
| Compatible Bore Size [Max] | 3 3/8 in |
| Hub Length | 13/16 in |
| O.D. | 7.5 in |
| Flange Length | 1 7/32 in |
| Flange Diameter | 7.5 in |
| Set Screw Location | Oneover K Sand 90° |
| Weight | 11.6 LB |
| EAN or UPC | 698672640992 |

