description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Length Through Bore | 2 23/32 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Set Screw Size | 1/2-13 UNC |
| Compatible Bore Size [Max] | 3 3/8 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Compatible Bore Size [Min] | 7/16 in |
| Material | High Strength Cast Iron |
| Set Screw Location | Oneover K Sand 90° |
| Bore Type | Finished with Keyway |
| Hub Length | 13/16 in |
| Keyseat | 1/2 in x 1/4 in |
| Bore Dia. | 2 1/8 in |
| Hub Dia. | 4 3/8 in |
| Flange Diameter | 7.5 in |
| Hub Type | Shaft Hub |
| O.D. | 7.5 in |
| Size | 10 |
| RPM [Max] | 3600 rpm |
| Flange Length | 1 7/32 in |
| Weight | 11.9 LB |
| EAN or UPC | 698672640978 |

